Beli sepatu panjat tebing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Ball Bearing 6300 Series 2RZ (Both Sides Non-Contact Rubber Seal Type) (Laher)Deskripsi:Deep groove ball bearings that are most widely used in bearings. Deep groove ball bearings are deep grooves with arcuate tracks for both inner and outer races, and can receive radial load, axial load in both directions, or composite load as a combination thereof, and it is also suitable for high-speed rotation. In the shield type, a metal shield plate is fixed to the outer ring, and a labyrinth clearance with the V groove of the inner ring seal surface is formed.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Body Material: High carbon chromium bearing steel
- JIS Grade: 0
- Load Direction: radial
- Outer Ring Type: flat
- Rolling Element Material: High carbon chromium bearing steel
- Shield Form: Both sides non-contact rubber seal type
- Track Ring Form: Deep groove ball bearing
- Track Ring Line Number: Single row
- SKF Deep Groove Ball Bearing Single Row with Seals 2RS1 Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Races the Number of Columns: Single Row
- Shield Shape: Both Sides Steel Plate Reinforcing NBR Made Contact Seal
- XAV Deep Groove Ball Bearing Double Sealed (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- Koyo (J-TEKT) Oil Seal MHSA Type (Sil Oli)atribut:
- Material: Nitrile
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- SKF Deep Groove Ball Bearing Single Row with Seals RS1 Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Sealing Type: Contact
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- FAG Deep Groove Ball Bearing 6300 Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.atribut:
- D1 (mm): 83.3
- Inner Diameter d (mm): 45
- Outer Diameter d (mm): 100
- Width B (mm): 25
- monotaro Ball Bearing 6200 Series 2RZ (Both Side Non Contact Rubber Seal Type) (Laher)Deskripsi:Deep groove ball bearings that are most widely used in bearings. Deep groove ball bearings are deep grooves with arcuate tracks for both inner and outer races, and can receive radial load, axial load in both directions, or composite load as a combination thereof, and it is also suitable for high-speed rotation. In the shield type, a metal shield plate is fixed to the outer ring, and a labyrinth clearance with the V groove of the inner ring seal surface is formed.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Outer Ring Type: flat
- Load Direction: radial
- Track Ring Form: Deep groove ball bearing
- Track Ring Line Number: Single row
- Shield Form: Both sides non-contact rubber seal type
- Body Material: High carbon chromium bearing steel
- Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin)Deskripsi:A general purpose air hose engineered for medium to heavy duty applications; its strong yet flexible construction guarantees a long life and easy handling.atribut:
- Working Pressure (psi): 300
- Bursting Pressure (psi): 900
- Temperature Range (°C): -10 to +85
- Cover: Black, Smooth TPR material, Weather and Abrasion Resistan
- Coils (m): up to 50-100, Continuous Length
- Maxxflex Oil Suction/Discharge Hose 250 PSI (Selang Oli / Selang Hisap)Deskripsi:Tank truck and tank wagon suction and delivery hose, it withstands the full vacum, used for a wide range of petroleum products to 50% aromatic contentatribut:
- Working Pressure (psi): 250
- Bursting Pressure (psi): 450
- Temperature Range (°C): -40 to +100
- Cover: Black, Smooth (wapped Finish) High Grade Chloroprene Rubber, Compounded for an Excellent Resistance to Weather, Ozone, Abrasion and Oil
- Coils (m): up to 60, Continuous Length
Daftar Harga sepatu panjat tebing Terbaru October 2026
| monotaro Ball Bearing 6300 Series 2RZ (Both Sides Non-Contact Rubber Seal Type) (Laher) | Rp34.900 |
| ASB Deep Groove Ball Bearing 6000 Series (Laher) | Rp3.900 |
| NTN Deep Groove Ball Bearing 6300 Series (Laher) | Rp24.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2RS1 Series (Laher) | Rp51.900 |
| XAV Deep Groove Ball Bearing Double Sealed (Laher) | Rp3.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher) | Rp35.900 |
| Koyo (J-TEKT) Oil Seal MHSA Type (Sil Oli) | Rp68.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| FAG Deep Groove Ball Bearing (Laher) | Rp25.900 |
| SKF Wheel Bearing Genio (Laher) | Rp16.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Laher)/P102245525-1.jpg)
/b0P102049396-6.jpg)
/3vP102275139-2.jpg)
/9gP104064340-4.jpg)
/35P103209113-1.jpg)
/qoP104064960-3.jpg)
%20Oil%20Seal%20MHSA%20Type%20(Sil%20Oli)/a1P106591361-1.jpg)
/czP104062467-2.jpg)
/P102126592-1.jpg)
/2wP103209104-1.jpg)
/n1P104062829-2.jpg)
/P102944561-1.jpg)
/nrP101002855-2.jpg)
/33P102822111-5.jpg)
/4wP105594176-1.jpg)
/9fP104837339-1.jpg)
%20(Laher)/P102245516-1.jpg)
/j8P106987692-2.jpg)
/jxP106987717-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)